Two Handle Roman Tub Faucet in Brushed Nickel
This product has been replaced by
Manufacturer Part #T184901.295
Times Square® Two Handle Roman Tub Faucet in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ceramic Disc Valve Cartridge: Assures a lifetime of smooth handle operation and drip-free performance
- Exclusive Handle Alignment System: Allows fine tuning of handle position
- Brass Construction: Durable. Durable. Ideal for prolonged contact with water. Provides the finest surface for application of all finishes
- ADA compliant
- 1/4 Turn washerless ceramic disc valve cartridge
- Personal shower features a 6-1/2 Ft long hose
- Brass valve bodies with 3/4 in NPT inlets
- Rigid brass and copper waterway below deck provided for 12 in installations
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Times Square®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Center Size:
- 6-1/2 in - 12 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Widespread
- Faucet Valve Type:
- Ceramic Disc, Washerless
- Flow Rate:
- 2.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 11-1/4 in
- IAPMO Listed -:
- No
- Length:
- 10-1/4 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 6-3/4 in
- Spout Type:
- Diverter
- Trim Only:
- No
- Tub Spout Type:
- Diverter
- WaterSense Labeled:
- No