Two Handle Roman Tub Faucet in Polished Chrome

This product has been replaced by

American Standard Polished Chrome Two Handle Roman Tub Faucet (Trim Only)
American Standard Two Handle Roman Tub Faucet in Polished Chrome (Trim Only)
Manufacturer Part #T184901.002
You last purchased this on
 
American Standard

Times Square® Two Handle Roman Tub Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

American Standard Polished Chrome Two Handle Roman Tub Faucet (Trim Only)
American Standard Two Handle Roman Tub Faucet in Polished Chrome (Trim Only)
Manufacturer Part #T184901.002
American Standard

Times Square® Two Handle Roman Tub Faucet in Polished Chrome

  • Fast #
  • Part #A7184900002
  • Item #4879819
  • Manufacturer Part #7184900.002
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Handle alignment system allows fine tuning of handle position
  • Exclusive Handle Alignment System: Allows fine tuning of handle position.
  • Ceramic disc valve cartridge assures a lifetime of drip-free performance
  • Choice of Finishes: Available in Polished Chrome or Satin Nickel (PVD).
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125
Cartridge Type:
Ceramic Disc
Collection:
Times Square®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
6-1/2 in - 12 in
Faucet Connection:
MNPT
Faucet Connection Size:
3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Widespread
Faucet Valve Type:
Ceramic Disc
Flow Rate:
2.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Spout Height:
6-3/4 in
Spout Type:
Diverter, Rigid
Trim Only:
No
Tub Spout Type:
Diverter
WaterSense Labeled:
No