Times Square® Two Handle Roman Tub Faucet in Polished Chrome

Part #A7184901002  |  Item #4879279  |  Manufacturer Part #7184901.002

$ 562.25 EACH

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Ceramic disc valve cartridge assures a lifetime of drip-free performance
  • Handle alignment system allows fine tuning of handle position

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125

Cartridge Type: Ceramic Disc

Center Size: 6-1/2 in - 12 in

Collection: Times Square®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: MNPT

Faucet Connection Size: 3/4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Ceramic Disc

Flow Rate: 2.5 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 4 Hole

Spout Height: 6-3/4 in

Spout Type: [Diverter, Rigid]

Trim Only: No

Tub Spout Type: Diverter

WaterSense Labeled: No