Times Square® Two Handle Roman Tub Faucet in Polished Chrome (Trim Only)

Part #AT184901002  |  Item #7779500  |  Manufacturer Part #T184901.002

$ 501.80 EACH

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 12 in

Collection: Times Square®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: Copper

Faucet Connection Size: 1/2 in

Faucet Height: 11-1/4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Quarter Turn Washerless Ceramic Disc

GSA Approved: No

Green: [Yes, WaterSense]

Hand Shower Flow Rate: 1.8 gpm

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 4 Hole

Showerhead Function: Single

Side Spray: Yes

Spout Height: 6-3/4 in

Spout Type: Fixed

Trim Only: Yes

Tub Spout Type: Diverter

UL Listed: No

WaterSense Labeled: Yes