Times Square® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

Part #A7184801002  |  Item #4669638  |  Manufacturer Part #7184801.002

$ 290.55 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Valve cartridge assures a lifetime of drip-free performance
  • Speed Connect® drain has less parts for a quick installation
  • No adjustments required - seals the first time, every time
  • Flexible stainless steel cable installs effortlessly in tight spaces
  • Flexible hose connections for 6" to 12" installations

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

Bathroom Faucet Type: Widespread

CEC Compliant: For Sale in CA

CSA Certified: CSA B125

Center Size: 6 in - 12 in

Collection: Times Square®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

EPA Compliant: Yes

Faucet Connection Size: 1/2 in

Faucet Mount: Deck Mount

Faucet Type: Widespread

Fitting Size 1: 3-3/4 in

Flow Rate: 1.2 gpm

Green: [Yes, WaterSense]

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 5-3/4 in

Spout Type: Standard

Trim Only: No

Type: A7184801002

WaterSense Labeled: Yes

Frequently Purchased Together

+
+
+
$0

This Item: American Standard Times Square® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome / $290.55