Toilet Tank Lid in Linen
Titan® Toilet Tank Lid in Linen
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with Cadet® 3 and Titan® Pro triangle toilets
- Vitreous china
- Toilet tank lid
- Side-Mounted color-matched trip lever
- Elongated Siphon action bowl
- Concealed sanitary bar
- 2-1/8" fully-glazed trapway
- 3" flush valve
- Tri-Point Stabilizer for Rigid tank to bowl support
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2-2008
- Adjustable:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1-08
- Collection:
- Titan®
- Color Finish Name:
- Linen
- IAPMO Listed -:
- No
- WaterSense Labeled:
- No
- Width:
- 19-3/8 in