American Standard Titan® Toilet Tank Lid in White

A735143400020

Manufacturer Part #: 735143-400.020

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Toilet tank lid
  • For use with Cadet® 3 and Titan® Pro triangle toilets
  • Vitreous china
  • 3" flush valve
  • 2-1/8" fully-glazed trapway
  • Elongated Siphon action bowl
  • Concealed sanitary bar
  • Side-Mounted color-matched trip lever
  • Tri-Point Stabilizer for Rigid tank to bowl support

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
CSA Certified
CSA B45.1-08
Collection
Titan®
IAPMO Listed
No
WaterSense Labeled
No
Width
19-3/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday