Toe-Tap Drain in Polished Chrome

You last purchased this on
 
American Standard

Toe-Tap Drain in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Toe-Tap Drain in Polished Chrome

  • Fast #
  • Part #A7539800020A
  • Item #9743982
  • Manufacturer Part #753980-0020A
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For use with series A1599205 and A1599500 over the rim drains
  • Requires Certification

Specifications

Application:
Residential
Built-In Grinder:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Drain Component Type:
Toe Tap Assembly
Product Type:
Tip Toe Drain
Trim Ring:
No