TOE TAPPER DRAIN
TOE TAPPER DRAIN
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with series A1599205 and A1599500 over the rim drains
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- IAPMO Listed -:
- No
- Material:
- Plastic, Rubber
- Trim Only:
- No
- Type:
- A7539800200A
- WaterSense Labeled:
- No
- Weight:
- 1 lb