0 items

American Standard Green Tea™ Toilet Paper Holder

A7010230

Color Finish

Starting at $77.55
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes concealed mounting with no exposed set screws
  • Includes template for easy installation
  • No measuring required
  • Single-post surface-mount design

SPECIFICATIONS

ADA Compliant
No
Collection
Green Tea™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
1-1/2 in
Installation Type
Wall Mount
Length
7-1/4 in
Material
Metal

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday