0 items

American Standard Estate® Toilet Paper Holder

A7722230

Color Finish

Starting at $34.43
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Available exclusively at Ferguson
  • Concealed mounting with no exposed screws for a polished appearance
  • Durable and long-lasting metal construction
  • Easy installation
  • Pivoting toilet paper bar for quick and easy tissue replacement

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Collection
Estate®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-7/8 in
Height
2-1/4 in
IAPMO Listed
No
Installation Type
Concealed Screw
Length
8-3/4 in
Material
Metal

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday