0 items

American Standard Cadet® 3 Toilet Tank Lid

A735121400

Color Finish

Starting at $43.76
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For use with Cadet® 3 toilets
  • Toilet tank cover only

SPECIFICATIONS

Collection
Cadet® 3
Color Finish
White
Color Finish Category
Whites
Material
Vitreous China
WaterSense Labeled
No

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday