0 items

American Standard Titan Pro Toilet Tank Lid

A735143400

Color Finish

Starting at $54.2
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For use with Cadet® 3 and Titan® Pro triangle toilets
  • Toilet tank lid
  • Vitreous china

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2-2008
Adjustable
No
BAA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1-08
Collection
Titan Pro
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
No
Material
Vitreous China
WaterSense Labeled
No
Width
19-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday