0 items

American Standard Champion® Toilet Tank Trip Lever

A7387720A

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For use with Champion® 1 piece toilets

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2M
Adjustable
No
BAA Compliant
No
CARB OTC LEED Compliant
No
Collection
Champion®
Color Finish
Polished Brass
Color Finish Category
Brass Tones
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Length
1-3/4 in
Material
Vitreous China
WaterSense Labeled
No
Width
16-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday