0 items

American Standard Estate® Towel Ring

A7722190

Color Finish

Starting at $26.78
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bushing prevents squeaking and scratching
  • Concealed mounting with no exposed screws for a sophisticated look
  • Durable and long-lasting metal construction
  • Easy installation

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Estate®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
7-3/8 in
Height
8-1/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Metal
Width
2-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday