1.28 gpf Toilet Tank in Linen

You last purchased this on
 
American Standard

Town Square® 1.28 gpf Toilet Tank in Linen

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Town Square® 1.28 gpf Toilet Tank in Linen

  • Fast #
  • Part #A4216128222
  • Item #4397178
  • Manufacturer Part #4216128.222
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Linen Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Product shown in white
  • Flush valve: 3"
  • Tank only
  • Fully-glazed 2" trapway
  • EverClean Surface
  • 16-1/2" (419mm) rim height for accessible applications
  • 2 color matched bolt hole covers
  • Flow rate: 1.28 gpf
  • Oversized 3" flush valve
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.2, ANSI A117.1
ASME:
ASME A112.19.2 2008
Application:
Residential
BAA Compliant:
No
Bowl Only:
No
Brand Model Compatibility:
3071.016
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1 2008
Collection:
Town Square®
Color Finish Category:
Neutrals
Color Finish Name:
Linen
Dual Flush:
No
EPA Compliant:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Siphon Jet
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Trip Lever
IAPMO Listed -:
No
Length:
7-1/2 in
MA Approved -:
No
Material:
Vitreous China
NSF Certified:
No
Tank Only:
Yes
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Tank
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
Urinal Installation:
Floor Mount
WaterSense Labeled:
Yes
Width:
15-1/4 in