American Standard Town Square® 1.5 gpm Widespread Tub Filler with Double Lever Handle and Shower in Satin Nickel - PVD

A2555920295

Manufacturer Part #: 2555920.295

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Cast brass spout: 8-1/2"
  • Metal lever handle
  • FlowWise® personal shower

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
CSA Certified
CSA B125
Cartridge Type
Ceramic Disc
Center Size
6-1/2 in - 12 in
Collection
Town Square®
Faucet Connection
NPT
Faucet Connection Size
3/4 in
Faucet Material
Cast Brass
Faucet Mount
Deck Mount
Faucet Type
Widespread
Faucet Valve Type
Ceramic Disc
Flow Rate
1.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
NSF Certified
No
Number of Handles
Two Handle
Spout Reach
8-1/4 in
Spout Type
Diverter, Rigid
Trim Only
No
Tub Spout Reach
8-1/4 in
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday