2 gpm Bath and Shower Trim Kit with Single Lever Handle in Satin Nickel - PVD

You last purchased this on
 
American Standard

Town Square® 2 gpm Bath and Shower Trim Kit with Single Lever Handle in Satin Nickel - PVD

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Town Square® 2 gpm Bath and Shower Trim Kit with Single Lever Handle in Satin Nickel - PVD

  • Fast #
  • Part #AT555527295
  • Item #4731042
  • Manufacturer Part #T555527.295
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Metal lever handle
  • Cast brass shower arm
  • Metal wall escutcheon
  • Less valve
  • Town Square trim kits for R120, R120SS, R125, R125SS, R127, R127SS rough valve bodies
  • Metal slip-on diverter tub spout
  • Water-saving FloWise® 3 function showerhead
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Town Square®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
EPA Compliant:
Yes
End Connection 1:
Sweat
End Connections:
Sweat
Faucet Center Size:
1/2 in
Faucet Connection:
Copper
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Faucet Type:
Tub and Shower Faucet
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Material:
Metal
NSF Certified:
No
Number of Handles:
Single Handle
Overall Width:
7-5/8 in
Showerhead Flow Rate:
2 gpm
Showerhead Function:
Multi
Spout Reach:
7-1/4 in
Spout Type:
Slip-On Diverter
Trim Only:
Yes
WaterSense Labeled:
Yes
Width:
7-5/8 in