American Standard Town Square® 2-Hole Pressure Balancing Mixing Valve Trim with Single Lever Handle

AT555500

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cast brass shower arm
  • Includes metal wall escutcheon
  • Metal lever handle
  • Trim only

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Residential
CSA Certified
CSA B125.1
Collection
Town Square®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Height
7-5/8 in
Faucet Mount
Wall Mount
Faucet Type
Tub & Shower Faucet
Flow Rate
2.5 gpm
Height
7-5/8 in
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Sink Material
Brass
Spout Reach
7-1/4 in
Trim Only
No
Tub Spout Reach
7-1/4 in
WaterSense Labeled
No
Width
7-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday