American Standard Town Square® 23-1/8 x 18-3/4 in. Drop-In Lavatory Sink 8 in. Centers in White

A0700008020

Manufacturer Part #: 0700008.020

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Front overflow
  • Decorative rim detailing with tapered interior bowl design
  • Includes cut-out template
  • Design coordinated to Town Square® toilets and fixtures
  • Nominal dimensions: 23-1/8" x 18-3/4"
  • Bowl size: 10-1/4" x 18-1/2"

SPECIFICATIONS

ADA Compliant
Yes
CSA Certified
CSA B45.1
Center Size
8 in
Collection
Town Square®
IAPMO Listed
No
Number of Holes
3 Hole
Shape
Rectangular
Sink Bowl Size
18-1/2 in x 10-1/2 in x 6-1/4 in
Sink Installation Type
Self-rimming/Drop-in
Sink Material
Fireclay
Sink Size Range
20 in - 25 in
Type
A0700008020
Vessel Only - FEI
Yes
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday