38 in. Neo-angle Shower Base in White

You last purchased this on
 
American Standard

Town Square® 38 in. Neo-angle Shower Base in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Town Square® 38 in. Neo-angle Shower Base in White

  • Fast #
  • Part #A3838NEOTS020
  • Item #4731105
  • Manufacturer Part #3838NEOTS.020
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Corner neo-angle unit
  • Textured bottom pattern
  • Acrylic with fiberglass reinforcement
  • Nominal dimensions: 38" x 38" x 6" (965 x 965 x 146mm)
  • PVC shower drain with stainless steel drain plate
  • Integral 2 sided tiling/water retention flange
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1
ASTM:
ASTM E-162
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
Collection:
Town Square®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Rear Center
EPA Compliant:
No
Height:
6 in
IAPMO Listed -:
No
Installation Type:
Corner Mount
Length:
38 in
Material:
Acrylic
NSF Certified:
Yes
Product Type:
Shower Base
Shape:
Other
Shower Base Shape:
Neo-angle
Threshold Height:
6 in
UL Listed:
No
WaterSense Labeled:
No
Width:
38 in