48 x 34 in. Single Threshold Shower Receptor with Rear Drain in White

You last purchased this on
 
American Standard

Town Square® 48 x 34 in. Single Threshold Shower Receptor with Rear Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Town Square® 48 x 34 in. Single Threshold Shower Receptor with Rear Drain in White

  • Fast #
  • Part #A4834STTS020
  • Item #4297488
  • Manufacturer Part #4834STTS.020
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Textured bottom
  • PVC shower drain with stainless steel drain plate
  • Integral three-sided, double tiling edge with water retention flange
  • Nominal Dimensions: 48" x 34" x 6" (1219 x 864 x 146mm)
  • Integral three-sided tiling/water retention flange
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1
ASTM:
ASTM E-162
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
Collection:
Town Square®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Rear
EPA Compliant:
No
Height:
6 in
IAPMO Listed -:
No
Installation Type:
3 Wall Alcove
Length:
48 in
Material:
Acrylic
NSF Certified:
Yes
Product Type:
Shower Base
Shape:
Rectangular
Shower Base Shape:
Rectangle
Shower Installation Type:
Square
Threshold Height:
6 in
UL Listed:
No
WaterSense Labeled:
No
Width:
34 in