71-1/2 x 41-3/4 in. Air Bath Drop-In Bathtub with Center Drain in White

You last purchased this on
 
American Standard

Town Square® 71-1/2 x 41-3/4 in. Air Bath Drop-In Bathtub with Center Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Town Square® 71-1/2 x 41-3/4 in. Air Bath Drop-In Bathtub with Center Drain in White

  • Fast #
  • Part #A2742068C020
  • Item #4669655
  • Manufacturer Part #2742068C.020
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Dual molded-in arm rests and back rests
  • Dual integrated faucet and accessory deck areas
  • Tub for 2
  • Variable speed air blower with heater
  • Perfectly smooth air jets around tub perimeter
  • Double intensity lumbar back massage
  • EverClean® surface inhibits the growth of mold, mildew and odor causing bacteria
  • Pre-leveled tub bottom
  • Programmable automatic purge with timer
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Bathtub Shape:
Rectangle
Bathtub Type:
Air Bath
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.10
Capacity:
69 gal
Collection:
Town Square®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
71-1/2 in
Drain Location:
Center
Drain Opening:
2-1/8 in
EPA Compliant:
No
GSA Approved:
No
Height:
22 in
IAPMO Listed -:
No
Installation Type:
Drop-in
Length:
71-1/2 in
Material:
Fiberglass, Plastic
Material Type:
Acrylic
NSF Certified:
Yes
Number of Jets:
14
Number of Occupants:
2
Size:
71-1/2 in x 41-3/4 in
Toilet Bowl Length:
71-1/2 in
UL Listed:
No
Volts:
120V
WaterSense Labeled:
No
Watts:
1500 W
Width:
41-3/4 in