American Standard

Town Square® 71-1/2 x 41-3/4 in. Air Bath Drop-In Bathtub with Center Drain in White

Part #A2742068C  |  Manufacturer Part #2742068C.020

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tub for 2
  • Dual molded-in arm rests and back rests
  • Dual integrated faucet and accessory deck areas
  • Pre-leveled tub bottom
  • EverClean® surface inhibits the growth of mold, mildew and odor causing bacteria
  • Perfectly smooth air jets around tub perimeter
  • Double intensity lumbar back massage
  • Variable speed air blower with heater
  • Programmable automatic purge with timer

Specifications

ADA Compliant: No

Bathtub Shape: Rectangle

Bathtub Type: Air Bath

Capacity: 69 gal

Collection: Town Square®

Depth: 71-1/2 in

Drain Location: Center

GSA Approved: No

Height: 22 in

IAPMO Listed: No

Installation Type: Drop-in

Number Of Jets: 14

Overall Width: 41-3/4 in

UL Listed: No

Volts: 120V

WaterSense Labeled: No

Watts: 1500