71-1/2 x 41-3/4 in. Whirlpool Drop-In Bathtub with Center Drain in White
Town Square® 71-1/2 x 41-3/4 in. Whirlpool Drop-In Bathtub with Center Drain in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dual molded-in arm rests and back rests
- Dual integrated faucet and accessory deck areas
- Tub for 2
- Nominal dimensions: 71-1/2" x 41-3/4" x 22" (1816 x 1060 x 559mm)
- EverClean® surface inhibits the growth of mold, mildew and odor causing bacteria
- Pre-leveled tub bottom
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Whirlpool
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 69 gal
- Collection:
- Town Square®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Soaker
- Depth:
- 71-1/2 in
- Drain Location:
- Center
- Drain Opening:
- 2-1/8 in
- EPA Compliant:
- No
- GSA Approved:
- No
- Height:
- 22 in
- IAPMO Listed -:
- No
- Installation Type:
- Drop-in
- Length:
- 71-1/2 in
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- Yes
- Number of Occupants:
- 2
- Size:
- 71-1/2 in x 41-3/4 in
- Toilet Bowl Length:
- 71-1/2 in
- UL Listed:
- Yes
- WaterSense Labeled:
- No
- Width:
- 41-3/4 in