71-1/2 x 41-3/4 in. Whirlpool Drop-In Bathtub with Reversible Drain in White

You last purchased this on
 
American Standard

Town Square® 71-1/2 x 41-3/4 in. Whirlpool Drop-In Bathtub with Reversible Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Town Square® 71-1/2 x 41-3/4 in. Whirlpool Drop-In Bathtub with Reversible Drain in White

  • Fast #
  • Part #A2742048WC020
  • Item #4729568
  • Manufacturer Part #2742048WC.020
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • All American Standard® EcoSilent™ whirlpools feature the industry’s only limited lifetime warranty with free, in-home service as long as you own your bath, so you can spend more time relaxing and less time worrying
  • Acrylic with fiberglass reinforcement
  • Limited lifetime warranty
  • EcoSilent™ whirlpool system
  • Dual, integrated faucet/accessory deck areas
  • Pre-leveled tub bottom
  • Dual, molded-in arm rests
  • Tub for 2 with center drain and dual backrests
  • Ultra-efficient, uses 50% less energy
  • Ultra-quiet, makes 70% less noise
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Bathtub Shape:
Rectangle
Bathtub Type:
Whirlpool
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.10
Capacity:
69 gal
Collection:
Town Square®
Color Finish Category:
Whites
Color Finish Name:
White
Configuration:
Whirlpool
Depth:
71-1/2 in
Drain Location:
Reversible
EPA Compliant:
No
Height:
22 in
IAPMO Listed -:
No
Installation Type:
Drop-in
Length:
71-1/2 in
Material:
Plastic, Fiberglass
Material Type:
Acrylic
NSF Certified:
Yes
Number of Jets:
8
Number of Occupants:
2
Size:
71-1/2 in x 41-3/4 in
Toilet Bowl Length:
71-1/2 in
UL Listed:
No
Volts:
120V
WaterSense Labeled:
No
Watts:
1800 W
Width:
41-3/4 in