Bathtub Diverter Spout repair Kit in Satin

You last purchased this on
 
American Standard

Town Square® Bathtub Diverter Spout repair Kit in Satin

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Town Square® Bathtub Diverter Spout repair Kit in Satin

  • Fast #
  • Part #AM9621062950A
  • Item #5104153
  • Manufacturer Part #M962106-2950A
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Easy to install
  • Reliable performance
  • Durable construction
  • Check the repair part information for your tub spout to confirm compatibility
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Repair
Brand Model Compatibility:
2555.401 Faucet
Built-In Grinder:
No
Collection:
Town Square®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Part Type:
Repair Kit
GSA Approved:
No
IAPMO Listed -:
Yes
Material:
Metal
NSF Certified:
No
WaterSense Labeled:
No