Single Handle Bathtub & Shower Faucet in Satin Nickel (Trim Only)
Town Square® Single Handle Bathtub & Shower Faucet in Satin Nickel (Trim Only)
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 480-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Metal lever handle
- For use with R420 or R430 rough diverter valve
- Trim only
- ADA Compliant
- Metal Lever Handle
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- R422 and R422S
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Town Square®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- EPA Compliant:
- No
- Escutcheon Height:
- 2-7/8 in
- Escutcheon Width:
- 2-7/8 in
- Faucet Part Type:
- Trim
- Faucet Valve Type:
- Ceramic Disc
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- No