American Standard Town Square® Diverter Tub Spout

A8888315

Manufacturer Part #: 8888315.002

Color/Finish

Starting at $78.38

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • IPS connection: 1/2"
  • Length to center of stream straightener: 7-1/4"

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Collection
Town Square®
Color Finish
Polished Chrome
Color Finish Category
Chromes
EPA Compliant
No
Faucet Part Type
Tub Spout
Faucet Type
Tub Spout Only
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
IAPMO Listed
No
Material
Metal
Spout Reach
7-1/4 in
Spout Type
Tub
WaterSense Labeled
No

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday