Diverter Tub Spout in Polished Chrome

This product has been replaced by

American Standard Polished Chrome Tub Spout
American Standard Diverter Tub Spout in Polished Chrome
Manufacturer Part #8888108.002
You last purchased this on
 
American Standard

Town Square® Diverter Tub Spout in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

American Standard Polished Chrome Tub Spout
American Standard Diverter Tub Spout in Polished Chrome
Manufacturer Part #8888108.002
American Standard

Town Square® Diverter Tub Spout in Polished Chrome

  • Fast #
  • Part #A8888315002
  • Item #4732857
  • Manufacturer Part #8888315.002
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • IPS connection: 1/2"
  • Fits 1/2 in. IPS connections (not included)
  • Length to center of stream straightener: 7-1/4"
  • Also available in satin nickel finish (not included)
  • 7-1/4 in. long when measured to the center of the stream straightener
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Built-In Grinder:
No
CEC Compliant:
For Sale in CA
Collection:
Town Square®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
EPA Compliant:
No
Faucet Part Type:
Tub Spout
Faucet Type:
Tub Spout Only
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
IAPMO Listed -:
No
Material:
Metal
NSF Certified:
Yes
Spout Reach:
7-1/4 in
Spout Type:
Tub
WaterSense Labeled:
No