Diverter Tub Spout in Satin Nickel - PVD
This product has been replaced by
Manufacturer Part #8888108.295
Town Square® Diverter Tub Spout in Satin Nickel - PVD
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 462-
Pick Up: Not available
-
Shipping: Not available
Product Details
- IPS connection: 1/2"
- Fits 1/2 in. IPS connections (not included)
- Length to center of stream straightener: 7-1/4"
- Also available in satin nickel finish (not included)
- 7-1/4 in. long when measured to the center of the stream straightener
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Town Square®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- EPA Compliant:
- No
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Tub Spout
- Faucet Type:
- Tub Spout Only
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 7-1/4 in
- Material:
- Brass
- NSF Certified:
- No
- Spout Type:
- Tub
- WaterSense Labeled:
- No