American Standard Town Square® Elongated Toilet Bowl in White

A3071000

Manufacturer Part #: 3071000.020

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Toilet bowl only
  • EverClean® antimicrobial surface inhibits the growth of stain and odor-causing bacteria, mold and mildew on the surface
  • Material: Vitreous china
  • Rough-in size: 12"
  • Flow rate: 1.6 gpf
  • Glazed trapway: 2"

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.2, ANSI A117.1
Application
Residential
BAA Compliant
No
Bowl Height Range
16-17 in
Bowl Only - FEI
Yes
Bowl Shape
Elongated
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1 2008
Collection
Town Square®
Dual Flush
No
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
No
MA Approved
No
Tank Only - FEI
No
Toilet Bowl Length
29-3/4 in
Toilet Rough-In
12 in
Toilet Type
Bowl, Two Piece
Toilet Urinal Outlet
Floor
Type
A3071000020
WaterSense Labeled
Yes

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday