Elongated Toilet in Linen
Town Square® Elongated Toilet in Linen
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Meets EPA WaterSense criteria
- LXP (Luxury Performance) Toilet
- For use with Town Square® toilets models A2817016 and A2817128
- PowerWash rim scrubs bowl with each flush
- Classic American traditional styling
- EverClean Surface
- Right Height Elongated siphon action bowl with smooth-sided, concealed trapway
- 12" (305mm) rough-in
- 16-1/2" (419mm) rim height for accessible applications
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2-2008
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1-08
- Collection:
- Town Square®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Linen
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Length:
- 6-7/8 in
- Material:
- Vitreous China
- NSF Certified:
- Yes
- WaterSense Labeled:
- Yes
- Width:
- 15-1/8 in