American Standard

Town Square® Elongated Toilet in White

Part #A735150400020  |  Manufacturer Part #735150-400.020

Color/Finish:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Toilet tank lid
  • For use with Town Square® toilets models A2817016 and A2817128
  • EverClean® surface

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2-2008

Adjustable: No

BAA Compliant: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1-08

Collection: Town Square®

Green: WaterSense, Yes

Handle Type: Lever

IAPMO Listed: No

Length: 6-7/8 in

WaterSense Labeled: Yes

Width: 15-1/8 in