IPS Friction Nut and Friction Ring in Brass
Town Square® IPS Friction Nut and Friction Ring in Brass
Frequently Purchased Together
Product Details
- Easy to install
- Reliable performance
- Used by plumbers to repair American Standard products
- Genuine American Standard repair part
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Built-In Grinder:
- No
- Collection:
- Town Square®
- Faucet Part Type:
- Nuts, Washers, Gaskets
- Fits Brand:
- American Standard
- Fits Model:
- 2555.901
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Weight:
- 1 lb
- Width:
- 2-1/5 in