27 x 21-1/4 in. Rectangular Pedestal Bathroom Sink in White
Town Square® 27 x 21-1/4 in. Rectangular Pedestal Bathroom Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Decorative rim detailing with unique tapered interior bowl design
- Raised faucet edge
- Traditional styled fireclay
- 27" x 21-1/4" (686 x 540mm)
- Right Height® for greater comfort during use
- Design matched to Town Square® collection
- Supplies with mounting kit
- Rear overflow
- 36" (914mm) height
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.9M
- ASME:
- ASME A112.19.2M
- Application:
- Residential
- Brand Model Compatibility:
- Town Square®
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Town Square®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Rear
- Drain Opening:
- 1-3/4 in
- EPA Compliant:
- No
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- Height:
- 27 in
- IAPMO Listed -:
- No
- Length:
- 27 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Product Type:
- Vessel
- Shape:
- Rectangular
- Sink Bowl Size:
- 15 in x 12-1/2 in
- Sink Depth:
- 6-1/2 in
- Sink Installation Type:
- Pedestal Sink
- Sink Material:
- Fireclay
- Sink Size Range:
- 26 in - 30 in
- Sink Size, Overall:
- 27 in x 21-1/4 in x 8 in
- Vessel Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 21-1/4 in