American Standard Town Square® Pedestal Bathroom Sink in White

A0790008020

Manufacturer Part #: 0790008.020

Color/Finish

(Pricing is for White)

$266.52

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Design-matched to Town Square® fixture and faucets
  • Includes mounting kit
  • Lavatory only
  • Nominal dimensions: 24" x 20-1/4"
  • Rear overflow
  • Unique tapered interior bowl design

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
CSA Certified
CSA B45.1
Center Size
8 in
Collection
Town Square®
Color Finish
White
Color Finish Category
Whites
EPA Compliant
No
IAPMO Listed
No
Material
Vitreous China
Number of Holes
3 Hole
Overall Sink Size
24 in x 20-1/4 in
Pedestal Only - FEI
No
Shape
Rectangular
Sink Bowl Size
14 in x 11-3/4 in x 6-1/2 in
Sink Installation Type
Pedestal
Sink Material
Fireclay
Sink Size Range
20 in - 25 in
Vessel Only - FEI
Yes
WaterSense Labeled
No

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday