American Standard Town Square® S 1/2 in. NPT 1.8 gpm Shower Valve Trim Kit with Square Single Lever Handle

AT455507

Color Finish

Starting at $235.13
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • CEC Compliant Product
  • Coordinates with Town Square S Faucet collection
  • LESS Valve
  • Less Valve
  • Metal lever handle
  • Metal wall escutcheon
  • Town Square Trim Kits are for use with R111 rough valve body platform

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Bathroom
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
1/2 in
Collection
Town Square® S
Color Finish
Chrome
Color Finish Category
Chromes
Depth
9-1/8 in
EPA Compliant
Yes
End Connection 1
NPT
End Connections
NPT
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Height
6-3/4 in
Faucet Mount
Wall Mount
Faucet Type
Tub & Shower Faucet
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
1.8 gpm
GSA Approved
No
Green
WaterSense, Yes
Height
6-3/4 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
9-1/8 in
Material
Metal
NSF Certified
No
Overall Length
9-1/8 in
Shower Arm Reach
9-1/8 in
Showerhead Flow Rate
1.8
WaterSense Labeled
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday