1/2 in. NPT 2.5 gpm Shower Valve Trim Only with Square Single Lever Handle in Legacy Bronze
This product has been replaced by
Manufacturer Part #TU455501.278
Town Square® S 1/2 in. NPT 2.5 gpm Shower Valve Trim Only with Square Single Lever Handle in Legacy Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Metal wall escutcheon
- Metal lever handle
- Coordinates with Town Square S Faucet collection
- LESS Valve
- Town Square Trim Kits are for use with R111 rough valve body platform
- Less Valve
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- BAA Compliant:
- No
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Town Square® S
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Legacy Bronze
- Depth:
- 9-1/8 in
- EPA Compliant:
- No
- End Connection 1:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- No
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 6-3/4 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Trim
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.5 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 6-3/4 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 9-1/8 in
- Material:
- Metal
- NSF Certified:
- No
- Shower Arm Reach:
- 9-1/8 in
- Showerhead Flow Rate:
- 2.5 gpm
- Size:
- 9-1/8 in
- WaterSense Labeled:
- Yes