Town Square® S 60 x 30 in. Soaker Alcove Bathtub Right Drain in White

Part #A2545102020  |  Item #7644643  |  Manufacturer Part #2545102.020

$ 698.75 EACH

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: American Standard Town Square® S 60 x 30 in. Soaker Alcove Bathtub Right Drain in White / $698.75

Product Details

  • Integral apron with clean, traditional styling
  • Integral 3-sided 1" tiling/water retention flange for easy installation
  • Coordinates with Town Square S bathroom suite making a complete bathroom remodel easier
  • Sloped lumbar support for more comfortable bathing experience
  • For recessed installation
  • Limited Lifetime Warranty
  • Pre-leveled tub bottom for easier installation

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124 2011

Above Floor Rough: No

Application: Residential

Basin Length: 43-1/4 in

Basin Shape: Rectangle

Basin Width: 18-7/16 in

Bathtub Shape: Rectangle

Bathtub Type: Soaker

Built-In Grinder: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.5 2011

Capacity: 47 gal

Collection: Town Square® S

Color Finish: White

Color Finish Category: Whites

Configuration: Soaker

Depth: 60 in

Drain Included: No

Drain Location: Right

Drain Opening: 2-1/8 in

GSA Approved: No

Handle Material: Metal

Height: 19 in

IAPMO Listed: Yes

Installation Type: 3 Wall Alcove

Length: 60 in

Material: Acrylic

NSF Certified: No

Number of Occupants: 1

Overflow Type: Round

Size: 60 in x 30 in

Soaking Depth: 12-3/4 in

UL Listed: No

Weight: 70

Width: 30 in

cUPC Certified: Yes