60 x 32 in. Soaker Alcove Bathtub Left Drain in Linen
Town Square® S 60 x 32 in. Soaker Alcove Bathtub Left Drain in Linen
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Integral 3-sided 1" tiling/water retention flange for easy installation
- Coordinates with Town Square S bathroom suite making a complete bathroom remodel easier
- Integral apron with clean, traditional styling
- Limited Lifetime Warranty
- Pre-leveled tub bottom for easier installation
- For recessed installation
- Sloped lumbar support for more comfortable bathing experience
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI B45.5-11
- Application:
- Residential
- Basin Length:
- 43-1/4 in
- Basin Width:
- 20-7/16 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- Built-In Grinder:
- No
- Capacity:
- 51 gal
- Collection:
- Town Square® S
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Linen
- Configuration:
- Soaker
- Depth:
- 15-1/2 in
- Drain Location:
- Left
- Drain Opening:
- 2-1/8 in
- Handle Material:
- Metal
- Height:
- 20 in
- IAPMO Listed -:
- No
- Installation Type:
- 3 Wall Alcove
- Length:
- 60 in
- Material:
- Fiberglass
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Domestic
- Overall Length:
- 60 in
- Overall Width:
- 32 in
- Size:
- 60 in x 32 in x 19 in
- Soaking Depth:
- 15-1/2 in
- Weight:
- 74 lb
- Width:
- 32 in