Town Square® S Brass Valve Trim in Brushed Nickel

Part #AT455740295  |  Item #7644631  |  Manufacturer Part #T455740.295

$ 239.20 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Coordinates with Town Square S Faucet collection
  • Metal wall escutcheon
  • Metal Handles
  • LESS Valve
  • Fits R520 thermostatic rough shower valve platform

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

Brand Model Compatibility: R520,R540,R522 and R523 Rough Valve Body Only

Built-In Grinder: No

CSA Certified: CSA B125.1

Cartridge Type: Pressure Balance

Collection: Town Square® S

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 3-3/16 in

EPA Compliant: No

End Connection 1: NPT

End Connections: NPT

Faucet Connection Size: 1/2 in;3/4 in

Faucet Part Type: Valve Trim

Handle Material: Metal

Handle Type: Lever

Height: 9 in

Installation Type: Wall Mount

Length: 4-1/4 in

Material: Brass

NSF Certified: Yes

Number of Handles: Two Handle

Size: 4-1/4 in x 4-5/16 in

Trim Only: Yes

Valve Type: Pressure Balancing Valve

WaterSense Labeled: No

Width: 7-1/2 in