Town Square® S Pedestal Vessel Sink in White (Vessel Only)

Part #A0297008020  |  Item #7635091  |  Manufacturer Part #0297008.020

$ 215.15 EACH

Color/Finish:
White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 30" x 22-1/2" pedestal top with 8" center faucet configuration
  • Fine fire clay pedestal top has 8" center faucet configuration with rear overflow
  • Sink can be used with design matched pedestal leg or metal console
  • bowl is 17-1/2" (445 mm) wide, 12-1/4" (311 mm) front-to-back,54-1/4" (133 mm) deep
  • 1 year limited warranty

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A112.19.2

ASME Specifications: ASME A112.19.2

Application: Residential

Brand Model Compatibility: 0056001

Built-In Grinder: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Center Size: 8 in

Collection: Town Square® S

Color Finish: White

Color Finish Category: Whites

Depth: 22-3/8 in

GSA Approved: No

Height: 7-3/4 in

IAPMO Listed: No

Length: 30 in

Material: Fireclay

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 30 in x 22-1/2 in

Pedestal Only - FEI: No

Product Type: Vessel

Shape: Rectangular

Sink Bowl Size: 17-1/2 in x 12-1/4 in x 5-1/4 in

Sink Depth: 6-1/2 in

Sink Installation Type: Pedestal

Sink Material: Fireclay

Sink Size Range: 25 in - 30 in

Size: 29-15/16 in x 22-3/8 in

Vessel Only - FEI: Yes

WaterSense Labeled: No

Width: 22-1/2 in