Town Square® S Single Full Showerhead in Polished Nickel

Part #A1660516013  |  Item #7644605  |  Manufacturer Part #1660516.013

$ 79.95 EACH

Color/Finish:
Polished Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Drenching single-function shower flow
  • Easy to clean spray nozzles won't clog
  • Pressure-compensating flow control device

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

Built-In Grinder: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 1/2 in

Collection: Town Square® S

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 2-11/16 in

Diameter: 6-29/100 in

EPA Compliant: No

End Connection 1: NPT

End Connections: NPT

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Mount: Wall Mount

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 2.5 gpm

Height: 6-5/16 in

IAPMO Listed: Yes

Length: 2-11/16 in

NSF Certified: Yes

Shape: Square

Showerhead Flow Rate: 2.5 gpm

Showerhead Function: Single

Size: 2-11/16 in x 6-5/16 in

Spray Type: Full

WaterSense Labeled: No

Width: 6-5/16 in