Single Handle Lever Floor Mount Filler in Brushed Nickel

You last purchased this on
 
American Standard

Town Square® S Single Handle Lever Floor Mount Filler in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Town Square® S Single Handle Lever Floor Mount Filler in Brushed Nickel

  • Fast #
  • Part #AT455951295
  • Item #7779552
  • Manufacturer Part #T455951.295
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Durable brass construction
  • 40mm washerless 1/4 turn ceramic disc valve cartridge
  • Installs with Flash Rough valve platform.
  • Brass Construction: Durable. Ideal for prolonged contact with water.
  • Shower bracket pivots 60°
  • Includes double check valves to prevent back flow
  • 1.8 gpm/6.8 L/min. maximum flow rate
  • Metal single function personal shower with easy to clean spray face features a 59" long metal hose
  • Choice of Finishes: Wide range of durable finishes
  • Ceramic Disc Valve Cartridge: Assures a lifetime of drip-free performance.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Town Square® S
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
11-5/8 in
EPA Compliant:
No
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Type:
Floor Mount Tub Filler with Handshower
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Brass
Handle Type:
Lever
Height:
41-7/8 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
11-5/8 in
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Showerhead Function:
Single
Size:
11-5/8 in x 6-15/16 in
Spout Height:
41-1/8 in
Spout Swivel:
60 °
Tub Spout Reach:
4-3/4 in
Tub Spout Type:
Diverter
WaterSense Labeled:
No
Width:
6-15/16 in