Town Square® S Single Handle Lever Floor Mount Filler in Legacy Bronze (Trim Only)

Part #AT455951278  |  Item #7779424  |  Manufacturer Part #T455951.278

$ 1,272.05 EACH
(Pricing is for Legacy Bronze)

Color/Finish:
Legacy Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Installs with Flash Rough valve platform.
  • Durable brass construction
  • 40mm washerless 1/4 turn ceramic disc valve cartridge
  • Metal single function personal shower with easy to clean spray face features a 59" long metal hose
  • 1.8 gpm/6.8 L/min. maximum flow rate
  • Shower bracket pivots 60°
  • Includes double check valves to prevent back flow
  • Brass Construction: Durable. Ideal for prolonged contact with water.
  • Ceramic Disc Valve Cartridge: Assures a lifetime of drip-free performance.
  • Choice of Finishes: Wide range of durable finishes

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic

Collection: Town Square® S

Color Finish: Legacy Bronze

Color Finish Category: Bronze Tones

Depth: 11-5/8 in

EPA Compliant: No

End Connection 1: NPT

End Connections: NPT

Faucet Connection: FNPT

Faucet Connection Size: 1/2 in

Faucet Height: 41-7/8 in

Faucet Material: Brass

Faucet Mount: Floor Mount, Freestanding

Faucet Type: Tub Filler with Handshower

Faucet Valve Type: Quarter Turn Ceramic Disc, Washerless

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 1.8 gpm

GSA Approved: No

Hand Shower Flow Rate: 1.8 gpm

Handle Material: Metal

Handle Type: Lever

Height: 43-1/2 in

Hose Length: 59 in

IAPMO Listed: No

Installation Type: Floor Mount

Lead Law Compliant: Yes

Length: 11-5/8 in

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Showerhead Function: Single

Size: 11-5/8 in x 6-15/16 in

Spout Height: 41-1/8 in

Spout Swivel: 60 °

Spout Type: Fixed

Toilet Bowl Length: 11-5/8 in

Trim Only: Yes

Tub Spout Reach: 4-3/4 in

UL Listed: No

WaterSense Labeled: No

Width: 7 in