Town Square® S Single Handle Monoblock Bathroom Sink Faucet in PVD Polished Nickel

Part #A7455107013  |  Item #7644610  |  Manufacturer Part #7455107.013

$ 293.15 EACH
(Pricing is for PVD Polished Nickel)

Color/Finish:
PVD Polished Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Cast Brass Spout
  • Braided Flexible Hoses with 3/8" Compression Connectors
  • Includes Push-Pop drain for ease of installation and use
  • Lead Free
  • Optional Escutcheon Plate available (2555.101P)
  • WaterSense Certified
  • CEC Compliant Product

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic, Volume Control

Collection: Town Square® S

Color Finish: PVD Polished Nickel

Color Finish Category: Nickel Tones

Depth: 7 in

EPA Compliant: Yes

End Connection 1: Compression

End Connections: Compression

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Monoblock

Faucet Valve Type: Ceramic Disc

Fitting Size 1: 8-1/4 in

Fitting Size 2: 3/8 in

Fitting Sizes: 8-1/4 in x 3/8 in

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Lever

Height: 8-1/4 in

IAPMO Listed: Yes

Installation Type: Deck Mount

Lead Law Compliant: Yes

Length: 7 in

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Single Handle

Number of Holes: 1 Hole

Size: 7 in x 2-3/8 in

Spout Height: 4-7/16 in

Spout Reach: 5-3/8 in

Spout Type: Mid Arc

Trim Only: No

Valve Type: Volume Control Valve

WaterSense Labeled: Yes

Width: 2-9/25 in