Town Square® S Single Handle Single Bathtub & Shower Faucet in Polished Chrome Trim Only

Part #ATU455502002  |  Item #7777146  |  Manufacturer Part #TU455502.002

$ 292.50 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: American Standard Town Square® S Single Handle Single Bathtub & Shower Faucet in Polished Chrome Trim Only / $292.50

Product Details

  • One-Piece Cartridge: Simplifies installation and maintenance.
  • Double Ceramic Pressure Balance Cartridge: Combination of Ceramic Disc Mixing Valve and a Ceramic Balancing Spool in a one-piece cartridge.
  • Ceramic Disc Mixing Valve: Assures a lifetime of drip-free performance and smooth handle operation.
  • Ceramic Balancing Spool: Maintains a constant output temperature in response to changes in relative hot and cold supply pressure. Ceramic material is unaffected by mineral deposits and harsh water conditions.
  • Integrated Check Valves: Engineered to eliminate cross flow.
  • Adjustable Hot Limit Safety Stop: Limits the amount of hot water allowed to mix with cold. Reduces the risk of accidental scalding.
  • Comfort Zone: Offers a wider shower range to fine tune the desired temperature within the useful temperature zone.
  • Back-to-Back Capability: Hot and cold can be reversed quickly and easily.

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: [ASME A112.18.1, ASME A112.18.1016]

ASSE Standards: ASSE 1016

Application: Residential

Built-In Grinder: No

CEC Compliant: Not for Sale in CA

CSA Certified: [CSA B125.1, CSA B125.16]

Collection: Town Square® S

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 9-1/8 in

EPA Compliant: No

End Connection 1: NPT

End Connections: NPT

Escutcheon Height: 7-3/8 in

Escutcheon Width: 7-3/8 in

Faucet Connection: [Copper, NPT]

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Part Type: Trim

Faucet Type: Tub & Shower Faucet

Faucet Valve Type: [Ceramic Disc, Mixing]

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 2.5 gpm

Handle Included: Yes

Handle Material: Metal

Handle Type: Lever

Height: 7-1/2 in

Length: 9-1/8 in

Material: Zinc

NSF Certified: Yes

Number Of Jets: 1

Number of Handles: Single Handle

Origin: Global

Product Type: Trim

Scald Guard: Yes

Shower Arm Reach: 5-1/2 in

Showerhead Flow Rate: 2.5 gpm

Showerhead Function: Single

Size: 9-1/8 in x 7-1/2 in

Spout Type: Slip On Diverter

Spray Type: Rain

Style: Traditional

Toilet Bowl Length: 9-1/8 in

Trim Only: Yes

Tub Spout Reach: 2-5/8 in

Tub Spout Type: Diverter

Valve Trim Type: Pressure Balancing

Valve Type: Pressure Balancing Valve

WaterSense Labeled: No

Weight: 6.68

Width: 7-1/2 in