Town Square® S Single Handle Single Shower Faucet in Legacy Bronze Trim Only

Part #ATU455501278  |  Item #7777147  |  Manufacturer Part #TU455501.278

$ 343.85 EACH
(Pricing is for Legacy Bronze)

Color/Finish:
Legacy Bronze

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • One-Piece Cartridge: Simplifies installation and maintenance.
  • Double Ceramic Pressure Balance Cartridge: Combination of Ceramic Disc Mixing Valve and a Ceramic Balancing Spool in a one-piece cartridge.
  • Ceramic Disc Mixing Valve: Assures a lifetime of drip-free performance and smooth handle operation.
  • Ceramic Balancing Spool: Maintains a constant output temperature in response to changes in relative hot and cold supply pressure. Ceramic material is unaffected by mineral deposits and harsh water conditions.
  • Integrated Check Valves: Engineered to eliminate cross flow.
  • Adjustable Hot Limit Safety Stop: Limits the amount of hot water allowed to mix with cold. Reduces the risk of accidental scalding.
  • Comfort Zone: Offers a wider shower range to fine tune the desired temperature within the useful temperature zone.
  • Back-to-Back Capability: Hot and cold can be reversed quickly and easily.

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: [ASME A112.18.1016, ASME A112.18.1]

ASSE Standards: ASSE 1016

Application: Residential

Brand Model Compatibility: Flash™

Built-In Grinder: No

CEC Compliant: Not for Sale in CA

CSA Certified: [CSA B125.1, CSA B125.16]

Collection: Town Square® S

Color Finish: Legacy Bronze

Color Finish Category: Bronze Tones

Depth: 9-1/8 in

EPA Compliant: No

End Connection 1: NPT

End Connections: NPT

Escutcheon Height: 7-3/8 in

Escutcheon Width: 7-3/8 in

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Part Type: Trim

Faucet Valve Type: [Ceramic Disc, Mixing]

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 2.5 gpm

Handle Material: Metal

Handle Type: Lever

Height: 7-1/2 in

Length: 9-1/8 in

Material: Zinc

NSF Certified: Yes

Number of Handles: Single Handle

Product Type: Shower Trim

Shower Arm Reach: 9-1/8 in

Showerhead Flow Rate: 2.5 gpm

Showerhead Function: Single

Size: 9-1/8 in x 7-1/2 in

Spray Type: Rain

Trim Only: Yes

Valve Trim Type: Pressure Balancing

Valve Type: Pressure Balancing Valve

WaterSense Labeled: No

Width: 7-1/2 in