Tub Spout in Chrome
Town Square® S Tub Spout in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Metal Construction
- 6-11/16" length to center of outlet
- For 1/2" copper pipe
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Town Square® S
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 7-5/16 in
- EPA Compliant:
- No
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 2-11/16 in
- Length:
- 7-5/16 in
- Material:
- Metal
- NSF Certified:
- Yes
- Origin:
- Global
- Product Type:
- Accessory
- Size:
- 7-5/16 in x 2-9/16 in
- Style:
- Modern
- Type:
- A8888110002
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 3.35 lb
- Width:
- 2-9/16 in
- cUPC Certified:
- No